Menu Search
LEGRAND - PASS & SEYMOUR #7070-PG

Metal Shell Lampholder, Incandescent, 250W Max, Metal, Down Position

SKU # 78500777070
Fixture Type: Lamp Holder
Aiming Position: Down
Material: Metal
Lamp Type: Incandescent
Lamp Base: Medium
Max Watts: 250W

Lampholders: Fixture Type - Lampholder; Aiming Position - Down; Material - Metal; Lamp - Incandescent; Lamp Base - Medium ; Max Watts - 250; Additional Information - Electroller, 250V

Additional Info: Electroller, 250V