Menu Search
LEGRAND - PASS & SEYMOUR #19980-PG

Metal Shell Lampholder with Set Screw, Incandescent, 660W Max, Metal, Down Position

SKU # 78500701998
Fixture Type: Pull Chain Lamp Holder
Aiming Position: Down
Mounting: Tapped Bushing, 1/8 in. IPS
Material: Metal
Lamp Type: Incandescent
Lamp Base: Medium
Max Watts: 660W

Lampholders: Fixture Type - Pull Chain Lampholder; Aiming Position - Down; Mounting - Tapped Bushing, 1/8 in. IPS; Material - Metal; Lamp - Incandescent; Lamp Base - Medium ; Max Watts - 660; Additional Information - Electroller, Single Circuit, 250V

Additional Info: Electroller, Single Circuit, 250V