You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
RAB LIGHTING #R100L

Economy Outdoor Lampholder, Open Natural Die Cast Zinc

SKU # 06118408380 Manufacturer Series: R100
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Outdoor Lamp Holder, Open
Housing Style: Open Fitter
Aiming Position: Down
Mounting: Knuckle, 1/2 in.NPS
Material: Die-cast Zinc
Finish: Natural
Lamp Type: Incandescent
Lamp Base: Medium
Max Watts: 150W