Menu Search
RAB DESIGN LIGHTING #008319

Outdoor Lampholder, w/Housing Black Die Cast Aluminum

SKU # 06118408319 Manufacturer Series: HR
Fixture Type: Outdoor Lamp Holder, with Housing
Housing Style: Full Cup
Aiming Position: Down
Mounting: Knuckle, 1/2 in.NPS
Material: Die-cast Aluminum
Finish: Black
Lamp Type: Incandescent
Lamp Base: Medium
Max Watts: 150W