You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MOLEX #STR101

Lite-A-Site Light String Cage Wire

SKU # 78678879982
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Guard Type: Light String Cage
Style/​Shape: Open End
Material: Wire
Lamp Max: 200A23

Lamp String Guards: Guard Type - Light String Cage; Style/Shape - Open End; Material - Wire; Lamp Max - 200A23; Additional Information - Size: 6.70"L x 4.50" Dia; Manufacturer Series - Lite-A-Site

Additional Info: Size: 6.70"L x 4.50" Dia