Menu Search
Lamp and Appliance Timers Programmable Timer Weekly, On/Off
LEGRAND - PASS & SEYMOUR #RT24-W

Programmable Timer Weekly, On/Off

SKU # 78500700051
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Switch Type: Programmable Timer
Control Type: Weekly, On/Off
Override: Manual or Programmed
Voltage: 120/277V
Color: White

Lamp and Appliance Timers: Switch Type - Programmable Timer; Control Type - Weekly, On/Off; Override - Manual or Programmed ; Voltage - 120/277V; Color - White; Additional Information - Watts: 0 - 800W/0 - 1200W, 1/6 HP at 120/277V, Dimension: 1.69 in. W x 1.88 in. D x 3.28 in. H

Additional Info: Watts: 0 - 800W/0 - 1200W, 1/6 HP at 120/277V, Dimension: 1.69 in. W x 1.88 in. D x 3.28 in. H