Menu Search
RAB LIGHTING #LL25B

Garden Light Head, Incandescent Lamp, 100W, Die Cast Aluminum, Black, 120V

SKU # 06118417364 Manufacturer Series: Pagoda
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Landscape Bollard
Mounting: Bottom Fitter
Lamp Type: Incandescent
Max Lamp: 100W
Ballast/​Volts: 120V
Housing: Die Cast Aluminum
Globe: Glass, Clear
Guard: 4 Tier
Finish: Black

Landscape Surface Lights: Fixture Type - Landscape Bollard; Mounting - Bottom Fitter; Lamp Type - Incandescent; Max Lamp - 100W; Ballast/Volts - 120V; Housing - Die Cast Aluminum; Globe - Glass, Clear; Guard - 4 Tier; Finish - Black; Additional Information - Head Size: 3.00 in. Diameter, 10 in. W x 9.12 in. H; Manufacturer Series - Pagoda

Additional Info: Head Size: 3.00 in. Diameter, 10 in. W x 9.12 in. H