You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #RD320T32SW

Circuit Breaker, Electronic; 600V AC; 3P; 2000A

SKU # 62103711121 Manufacturer Series: Series C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electronic Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 2000A
kA IR 480V AC: 65
Dimensions WxHxD: 15.50x16.00x9.75 in. (393.7x406.4x247.7 mm)
Frame Type: R-Frame

Additional Info: Trip Type: LSI