Menu Search
EATON #ECSEGEN100

Circuit Breaker, Enclosed; 120V/240V; 2P; 100A

SKU # 62103710612 Manufacturer Series: Series BR
Type: Enclosed Circuit Breaker
Voltage Maximum: 120V/240V
Number of Poles: 2P
Amps: 100A
kA IR 240V AC: 10
Dimensions WxHxD: 6.75x3.25x11.50 in. (171.5x82.5x292.1 mm)

Additional Info: Wire Size: No 14 - 1/0, Enclosure Rating: NEMA 1