Menu Search
EATON #NZMB1-AF100-NA

Moeller Circuit Breaker, Molded Case; 277V; 3P; 100A

SKU # 01508272252
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 100A
Type: Molded Case Circuit Breaker
Voltage Maximum: 277V
Number of Poles: 3P
kA IR 240V AC: 35
kA IR 480V AC: 25
kA IR 600V AC: 18
Terminals: Box Terminal

Additional Info: Accessories: Rocker lever, Setting Range OL Protector: 100-100A, Adjustable Range Shortcircuit Release: 600-1000A Delayed, Circuit Breaker Type: NZM1, Connection: Front Frame Clamp, Overload Range: 100-100A