Menu Search
EATON #HFD3225S

Circuit Breaker, Molded Case; 277V AC/125V DC; 3P; 225A

SKU # 62103706480 Manufacturer Series: Series C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Molded Case Circuit Breaker
Voltage Maximum: 277V AC/125V DC
Number of Poles: 3P
Amps: 225A
kA IR 240V AC: 100
kA IR 480V AC: 65
kA IR 600V AC: 25
KA IR VDC: 22
Terminals: Load Lugs
Dimensions WxHxD: 4.13x6.00x3.38 in. (105x152x86 mm)
Frame Type: F-Frame

Additional Info: Thermal-Magnetic Circuit Breaker with Non-Interchangeable Trip Unit