Menu Search
EATON #GBH1090

Circuit Breaker, Molded Case; 347V AC/125 VDC; 1P; 90A

SKU # 62103705423 Manufacturer Series: Series C
Type: Molded Case Circuit Breaker
Voltage Maximum: 347V AC/125 VDC
Number of Poles: 1P
Amps: 90A
kA IR 277V AC: 14
KA IR VDC: 14
Dimensions WxHxD: 1.00x4.88x2.81 in. (25x124x71mm)
Frame Type: G-Frame

Eaton series C molded case circuit breakers are used in panelboard, switchboard, motor control center and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Additional Info: Trip Unit: Non-Interchangeable Trip