Menu Search
EATON #FDB1045

Circuit Breaker, Molded Case; 347V AC/125V DC; 1P; 45A

SKU # 62103710268 Manufacturer Series: Series C
Type: Molded Case Circuit Breaker
Voltage Maximum: 347V AC/125V DC
Number of Poles: 1P
Amps: 45A
kA IR 480V AC: 14 (347V)
Terminals: Load Lugs
Dimensions WxHxD: 1.38x6.00x3.38 in. (35.0x152.4x86.0 mm)
Frame Type: F-Frame

Additional Info: Trip Unit: Thermal Magnetic with Non-Interchangeable