Menu Search
EATON #FDC3015

Circuit Breaker, Molded Case; 3P; 200 kA IR at 240V AC; 15A

SKU # 78667945142 Manufacturer Series: C Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Molded Case Circuit Breaker
Voltage Maximum: 600V AC/250V DC
Number of Poles: 3P
Amps: 15A
kA IR 240V AC: 200
kA IR 480V AC: 100
kA IR 600V AC: 35
KA IR VDC: 22
Terminals: Load Lug
Dimensions WxHxD: 4.14x3.38x6.00 in.
Frame Type: F-Frame