Menu Search
EATON #FDC3200

Circuit Breaker, Molded Case; 3P; 35 kA IR at 600V AC; 200A

SKU # 78667901959 Manufacturer Series: Series C
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Molded Case Circuit Breaker
Voltage Maximum: 600V AC/250V DC
Number of Poles: 3P
Amps: 200A
kA IR 600V AC: 35
Terminals: Load Lugs
Dimensions WxHxD: 4.13x6.00x3.38 in. (105.0x152.0x86.0 mm)
Frame Type: F-Frame

Additional Info: Trip Unit: Thermal Magnetic with Non-Interchangeable