Menu Search
EATON #NGC308035EC

Circuit Breaker, Molded Case; 600V AC; 3P; 800A

SKU # 78668557440 Manufacturer Series: G
Type: Electronic Molded Case Circuit Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 800A
kA IR 600V AC: 100 kA IR
Terminals: Line and Load Lugs
Dimensions WxHxD: 8.25x16.00x5.50 in.
Frame Type: NG Frame

Series G molded case circuit breakers are designed for circuit protection needs across the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry and regional requirements. Current ratings range from 15A to 2500A with voltages up to 690 VAC. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.