You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #EGE3020FFG

Circuit Breaker, Molded Case Switch; 600V AC; 3P; 20A

SKU # 78211613138 Manufacturer Series: G
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Molded Case Switch Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 20A
kA IR 240V AC: 35
kA IR 480V AC: 25
kA IR 600V AC: 18
Terminals: Line and Load Lugs
Dimensions WxHxD: 3.00x5.50x2.99 in
Frame Type: E-Frame

Additional Info: Application: Universal IEC/CE/UL/CSA