Menu Search
EATON #MDS4083VEA0852ANNA2ECANAX

Circuit Breaker, Molded Case Switch; 600V AC; 3P; 800A

SKU # 62271098985 Manufacturer Series: MDS
Type: Molded Case Switch Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 800A
kA IR 600V AC: 42
Terminals: Bolt-On

Additional Info: Protection: Solid State, Trip Type: Long-Time and Instantaneous (LI)