Menu Search
EATON #FD1020

Circuit Breaker, Thermal Magnetic; 277V AC; 1P; 20A

SKU # 78667931211 Manufacturer Series: FD
View more versions of this product
Amps: 20A
Type: Thermal Magnetic Breaker
Voltage Maximum: 277V AC
Number of Poles: 1P
kA IR 277V AC: 25
Terminals: Load Lugs
Dimensions WxHxD: 1.38x6.00x3.37 in (35x153x86 mm)
Frame Type: F-Frame

Engineered for supplementary protection and branch circuit protection. Best-in-class quality, safety, and reliability provide optimum protection of people, plant, and installations. Used for internal and external receptacles, branch circuit protection, external motors and heating, refrigeration equipment and air conditioning.