Menu Search
Large Frame Circuit Breakers Circuit Breaker, Thermal Magnetic; 240V AC; 3P; 200A
EATON #ED3200

Circuit Breaker, Thermal Magnetic; 240V AC; 3P; 200A

SKU # 78667945514 Manufacturer Series: ED
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Thermal Magnetic Breaker
Voltage Maximum: 240V AC
Number of Poles: 3P
Amps: 200A
kA IR 240V AC: 65
KA IR VDC: 10
Terminals: Load Lugs
Dimensions WxHxD: 4.12x6.00x3.37 in (105x153x86 mm)
Frame Type: F-Frame