Menu Search

EATON

Circuit Breaker, Thermal Magnetic; 277V AC; 1P

(10 Product Options) Manufacturer Series: FD
  • Type: Thermal Magnetic Breaker
  • Voltage Maximum: 277V AC
  • Number of Poles: 1P
  • kA IR 277V AC: 25
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Thermal Magnetic Breaker
Voltage Maximum: 277V AC
Number of Poles: 1P
kA IR 277V AC: 25
Terminals: Load Lugs
Dimensions WxHxD: 1.38x6.00x3.37 in (35x153x86 mm)
Frame Type: F-Frame

Engineered for supplementary protection and branch circuit protection. Best-in-class quality, safety, and reliability provide optimum protection of people, plant, and installations. Used for internal and external receptacles, branch circuit protection, external motors and heating, refrigeration equipment and air conditioning.