Menu Search
EATON #FD2050

Circuit Breaker, Thermal Magnetic; 277V AC; 2P; 50A

SKU # 78667931226 Manufacturer Series: FD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Breaker
Voltage Maximum: 277V AC
Number of Poles: 2P
Amps: 50A
kA IR 480V AC: 35
Terminals: Load Lugs
Frame Type: F-Frame