Menu Search
EATON #FDB2015

Circuit Breaker, Thermal Magnetic; 2P; 600V AC; 15A

SKU # 78667931236 Manufacturer Series: FDB
View more versions of this product
Amps: 15A
Voltage Maximum: 600V AC
Terminals: Load Lugs
Dimensions WxHxD: 2.75x6.00x3.37 in (70x153x86 mm)
Type: Thermal Magnetic Breaker
Number of Poles: 2P
kA IR 240V AC: 18
kA IR 480V AC: 14
kA IR 600V AC: 14
KA IR VDC: 10
Frame Type: F-Frame

Engineered for supplementary protection and branch circuit protection. Best-in-class quality, safety, and reliability provide optimum protection of people, plant, and installations. Used for internal and external receptacles, branch circuit protection, external motors and heating, refrigeration equipment and air conditioning.