Menu Search

EATON

Circuit Breaker, Thermal Magnetic; 2P; 600V AC

(10 Product Options) Manufacturer Series: FDB
  • Type: Thermal Magnetic Breaker
  • Number of Poles: 2P
  • kA IR 240V AC: 18
  • kA IR 480V AC: 14
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Thermal Magnetic Breaker
Number of Poles: 2P
kA IR 240V AC: 18
kA IR 480V AC: 14
kA IR 600V AC: 14
KA IR VDC: 10
Frame Type: F-Frame

Engineered for supplementary protection and branch circuit protection. Best-in-class quality, safety, and reliability provide optimum protection of people, plant, and installations. Used for internal and external receptacles, branch circuit protection, external motors and heating, refrigeration equipment and air conditioning.