Menu Search
Large Frame Circuit Breakers Circuit Breaker, Thermal Magnetic; 347V AC; 1P; 15A
EATON #FDB1015

Circuit Breaker, Thermal Magnetic; 347V AC; 1P; 15A

SKU # 62103705377 Manufacturer Series: FDB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Thermal Magnetic Breaker
Voltage Maximum: 347V AC
Number of Poles: 1P
Amps: 15A
kA IR 240V AC: 14
Terminals: Load Lugs
Dimensions WxHxD: 1.38x6.00x3.37 in (35x153x86 mm)
Frame Type: F-Frame