Menu Search
EATON #FDB1020

Circuit Breaker, Thermal Magnetic; 347V AC; 1P; 20A

SKU # 62103705378 Manufacturer Series: FDB
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Breaker
Voltage Maximum: 347V AC
Number of Poles: 1P
Amps: 20A
kA IR 240V AC: 14
Terminals: Load Lugs
Dimensions WxHxD: 1.38x6.00x3.37 in (35x153x86 mm)
Frame Type: F-Frame