Menu Search
EATON #GHB3020

Circuit Breaker, Thermal Magnetic; 480V AC; 3P; 20A

SKU # 78667991126 Manufacturer Series: GHB
Amps: 20A
kA IR 277V AC: 14
Type: Thermal Magnetic Breaker
Voltage Maximum: 480V AC
Number of Poles: 3P
kA IR 240V AC: 14
kA IR 480V AC: 14
Terminals: Bolt-On Line Tabs, Load Lugs
Dimensions WxHxD: 3.00x4.00x2.81 in (76x102x72 mm)
Frame Type: G-Frame

Engineered for supplementary protection and branch circuit protection. Best-in-class quality, safety, and reliability provide optimum protection of people, plant, and installations. Used for internal and external receptacles, branch circuit protection, external motors and heating, refrigeration equipment and air conditioning.