(0)

EATON #FD3040S

Circuit Breaker, Thermal Magnetic; 3P; 600VAC/250VDC; 40A

SKU: 62103705369
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600V AC/250V DC
Number of Poles: 3P
Amps: 40A
kA IR 240V AC: 65
kA IR 480V AC: 25
kA IR 600V AC: 18
KA IR VDC: 10
Dimensions WxHxD: 4.13x6.00x3.38 in.
Frame Type: F-Frame
Manufacturer Series: Series C
Description
Large Frame Circuit Breakers: Type - Thermal Magnetic Molded Case Circuit Breaker; Voltage Maximum - 600V AC/250V DC; Number of Poles - 3P; Amps - 40; kA IR 240V AC - 65; kA IR 480V AC - 25; kA IR 600V AC - 18; KA IR VDC - 10; Dimensions WxHxD - 4.13x6.00x3.38 in.; Frame Type - F-Frame; Additional Information - Stainless Steel Terminal; Manufacturer Series - Series C
Additional Info: Stainless Steel Terminal