Menu Search
EATON #GHB1040

Circuit Breaker, Thermal Magnetic; 480V AC/125V DC; 1P; 40A

SKU # 78667902365 Manufacturer Series: C
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 480V AC/125V DC
Number of Poles: 1P
Amps: 40A
kA IR 277V AC: 14 kA IR
KA IR VDC: 14 kA IR
Terminals: Bolt-On
Dimensions WxHxD: 3.60x6.20x1.90 in.
Frame Type: G 100A

Eaton's series C molded case circuit breakers are used in panelboard, switchboard, motor control center and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed north American standards. Available for systems up to 600VAC or 250VDC with current ratings up to 2500A.