Menu Search
EATON #GHB3030

Circuit Breaker, Thermal Magnetic; 480V AC/250V DC; 3P; 30A

SKU # 78667991127 Manufacturer Series: C
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 480V AC/250V DC
Number of Poles: 3P
Amps: 30A
kA IR 240V AC: 65 kA IR
kA IR 277V AC: 14 kA IR
kA IR 480V AC: 14 kA IR
Terminals: Bolt-On
Dimensions WxHxD: 4.00x6.60x3.80 in.
Frame Type: G 100A

Eaton's series C molded case circuit breakers are used in panelboard, switchboard, motor control center and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed north American standards. Available for systems up to 600VAC or 250VDC with current ratings up to 2500A.