You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

We are currently experiencing a technical issue with select pages. Our team is working quickly to resolve the issue. Thank you for your patience during this time.

Menu Search
EATON #NZMB2-AF175-BT-NA

Circuit Breaker, Thermal Magnetic; 500V AC; 3P; 175A

SKU # 01508107293 Manufacturer Series: NZMB2
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 175A
Type: Thermal Magnetic Breaker
Voltage Maximum: 500V AC
Number of Poles: 3P
kA IR 240V AC: 63
kA IR 480V AC: 25
Dimensions WxHxD: 4.13x7.24x5.87 in. (105.0x184.0x149.0 mm)