Menu Search
EATON #NZMB2-AF200-BT-NA

Circuit Breaker, Thermal Magnetic; 500V AC; 3P; 200A

SKU # 01508107294 Manufacturer Series: NZMB2
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 200A
Type: Thermal Magnetic Breaker
Voltage Maximum: 500V AC
Number of Poles: 3P
kA IR 240V AC: 63
kA IR 480V AC: 25
Dimensions WxHxD: 4.13x7.24x5.87 in. (105.0x184.0x149.0 mm)