Menu Search
EATON #FD2125

Circuit Breaker, Thermal Magnetic; 600V AC/250V DC; 2P; 125A

SKU # 78667931231 Manufacturer Series: Series C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Breaker
Voltage Maximum: 600V AC/250V DC
Number of Poles: 2P
Amps: 125A
kA IR 480V AC: 35
Terminals: Load Lugs
Frame Type: F-Frame

Additional Info: Industrial Grade, Suitable for Reverse Feed