Menu Search
EATON #FDC3100

Circuit Breaker, Thermal Magnetic; 600V AC/250V DC; 3P; 100A

SKU # 78667945160 Manufacturer Series: Series C
Type: Thermal Magnetic Breaker
Voltage Maximum: 600V AC/250V DC
Number of Poles: 3P
Amps: 100A
kA IR 480V AC: 100
Terminals: Load Lugs
Frame Type: F-Frame

CHD FDC3100 100A-3P-CKT-BRKR

Additional Info: Industrial Grade