Menu Search
EATON #FD3225L

Circuit Breaker, Thermal Magnetic; 600V AC/250V DC; 3P; 225A

SKU # 78667901539 Manufacturer Series: C
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600V AC/250V DC
Number of Poles: 3P
Amps: 225A
kA IR 240V AC: 65 kA IR
kA IR 480V AC: 35 kA IR
kA IR 600V AC: 18 kA IR
KA IR VDC: 10 kA IR
Terminals: Line and Load Lugs
Dimensions WxHxD: 4.13x6.00x3.38 in.
Frame Type: F 225A

Eaton's series C molded case circuit breakers are used in panelboard, switchboard, motor control center and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed north American standards. Available for systems up to 600VAC or 250VDC with current ratings up to 2500A.