Menu Search
EATON #FD3060S

Circuit Breaker, Thermal Magnetic; 600V AC/250V DC; 3P; 60A

SKU # 62103705371 Manufacturer Series: Series C
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600V AC/250V DC
Number of Poles: 3P
Amps: 60A
kA IR 240V AC: 65
kA IR 480V AC: 25
kA IR 600V AC: 18
KA IR VDC: 10
Dimensions WxHxD: 4.13x6.00x3.38 in.
Frame Type: F-Frame

Additional Info: Stainless Steel Terminal