Menu Search
EATON #HFD3020

Circuit Breaker, Thermal Magnetic; 600 Vac, 250 Vdc; 3P; 20A

SKU # 78667917581 Manufacturer Series: C Series, Type HFD
View more versions of this product
Amps: 20A
Type: Thermal Magnetic Breaker
Voltage Maximum: 600 Vac, 250 Vdc
Number of Poles: 3P
kA IR 240V AC: 100
kA IR 480V AC: 65 kA IR
kA IR 600V AC: 25
KA IR VDC: 22
Terminals: Load End Only
Dimensions WxHxD: 4.12x6.00x3.37 in (105x153x86 mm)
Frame Type: F Frame

HACR Rated. Non-interchangeable Trip Units.