Menu Search
EATON #FD3225

Circuit Breaker, Thermal Magnetic; 600V AC; 3P; 225A

SKU # 78667901536 Manufacturer Series: FD
Type: Thermal Magnetic Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 225A
kA IR 240V AC: 65
kA IR 480V AC: 25
kA IR 600V AC: 18
KA IR VDC: 10
Terminals: Load Lugs
Dimensions WxHxD: 4.12x6.00x3.37 in (105x153x86 mm)
Frame Type: F-Frame

Engineered for supplementary protection and branch circuit protection. Best-in-class quality, safety, and reliability provide optimum protection of people, plant, and installations. Used for internal and external receptacles, branch circuit protection, external motors and heating, refrigeration equipment and air conditioning.