Menu Search
EATON #FDB3050S

Circuit Breaker, Thermal Magnetic; 600V AC; 3P; 50A

SKU # 62103705399 Manufacturer Series: FDB
Type: Thermal Magnetic Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 50A
kA IR 240V AC: 18
kA IR 480V AC: 14
kA IR 600V AC: 14
KA IR VDC: 10
Terminals: Load Lugs
Dimensions WxHxD: 4.12x6.00x3.37 in (105x153x86 mm)
Frame Type: F-Frame Visa