Menu Search
EATON #HFD3200

Circuit Breaker, Thermal Magnetic; 600V AC; 3P; 200A

SKU # 78667901543 Manufacturer Series: HFD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 200A
Type: Thermal Magnetic Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
kA IR 240V AC: 100
kA IR 480V AC: 65
kA IR 600V AC: 25
KA IR VDC: 22
Terminals: Load Lugs
Dimensions WxHxD: 4.12x6.00x3.37 in (105x153x86 mm)
Frame Type: F-Frame

Engineered for supplementary protection and branch circuit protection. Best-in-class quality, safety, and reliability provide optimum protection of people, plant, and installations. Used for internal and external receptacles, branch circuit protection, external motors and heating, refrigeration equipment and air conditioning.