Menu Search
EATON #FD3225S

Cutler-Hammer® Molded Case Circuit Breaker, 600VAC/250VDC, 225A, 3P

SKU # 62103707479 Manufacturer Series: Series C
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600V AC/250V DC
Number of Poles: 3P
Amps: 225A
kA IR 600V AC: 18 kA IR
Terminals: Line and Load Lugs
Dimensions WxHxD: 4.13 in. W x 4.43 in. H x 3.38 in. D
Frame Type: F-Frame

Eaton's molded Case Circuit Breakers are designed to provide circuit protection for low voltage distribution systems. They are described by NEMA as, a device for closing and interrupting a circuit between separable contacts under both normal and abnormal conditions and furthermore as, a breaker assembled as an integral unit in a supporting and enclosing housing of insulating material. The NEC describes them as, A device designed to open and close a circuit by non-automatic means and to open the circuit automatically on a predetermined overload of current, without injury to itself when properly applied within its rating. So designed, Eaton circuit breakers protect conductors against overloads and conductors and connected apparatus, such as motors and motor starters, against short circuits. In low voltage distribution systems, there are many varied applications of moulded case circuit breakers. Eaton offers the most comprehensive family of moulded case circuit breakers in the industry.