(0)

EATON #GHB1030

Panelboard Circuit Breaker, 30A, 480V AC/125V DC, 1P

SKU: 78667901646
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Downloads
Specifications
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 480V AC/125V DC
Number of Poles: 1P
Amps: 30A
kA IR 277V AC: 14 kA IR
KA IR VDC: 14 kA IR
Terminals: Bolt-On
Dimensions WxHxD: 3.60x6.20x2.00 in.
Frame Type: G 100A
Manufacturer Series: C
Description
Eaton's series C molded case circuit breakers are used in panelboard, switchboard, motor control center and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed north American standards. Available for systems up to 600VAC or 250VDC with current ratings up to 2500A.