Menu Search
GENERAL ELECTRIC #TMQL21100

Circuit Breaker, Molded Case; 120/240V AC; 2P; 100A

SKU # 78316429427 Manufacturer Series: TMQL
Amps: 100A
Type: Molded Case Circuit Breaker
Voltage Maximum: 120/240V AC
Number of Poles: 2P
kA IR 240V AC: 42
Terminals: Load Lugs

Additional Info: 1 Phase, Connection: Plug-In