Menu Search
GENERAL ELECTRIC #TEB122015

Circuit Breaker, Molded Case; 240V AC/250V DC; 2P; 15A

SKU # 78316406850
Type: Molded Case Circuit Breaker
Voltage Maximum: 240V AC/250V DC
Number of Poles: 2P
Amps: 15A
Terminals: Load Lugs
Frame Type: TEB