(0)

GENERAL ELECTRIC #TED136025WL

Circuit Breaker; 3P; 600VAC; 25A

SKU: 78316406316
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Molded Case Circuit Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 25A
Terminals: Line and Load Lugs
Frame Type: TED
Description
Large Frame Circuit Breakers: Type - Molded Case Circuit Breaker; Voltage Maximum - 600V AC; Number of Poles - 3P; Amps - 25A; Terminals - Line and Load Lugs; Frame Type - TED