Menu Search
GENERAL ELECTRIC #SGHA36AT0400

Spectra Circuit Breaker, Molded Case; 35 kA IR at 600V AC; 3P; 400A

SKU # 78316421164
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Molded Case Circuit Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 400A
kA IR 600V AC: 35