Menu Search
GENERAL ELECTRIC #FBV16TE015RV

Circuit Breaker, Molded Case; 600/347V AC; 1P; 15A

SKU # 78316439395 Manufacturer Series: Record Plus
Type: Molded Case Circuit Breaker
Voltage Maximum: 600/347V AC
Number of Poles: 1P
Amps: 15A
kA IR 480V AC: 35
kA IR 600V AC: 35
Terminals: Load Lugs
Dimensions WxHxD: 1.36x6.45x3.88 in. (34.5x163.8x98.6 mm)
Frame Type: F100

Additional Info: With Panel Connections