Menu Search
GENERAL ELECTRIC #FBH26TE015RV

Circuit Breaker, Molded Case; 600/347V AC; 2P; 15A

SKU # 78316439473 Manufacturer Series: Record Plus
Amps: 15A
Type: Molded Case Circuit Breaker
Voltage Maximum: 600/347V AC
Number of Poles: 2P
kA IR 480V AC: 100
kA IR 600V AC: 100
Terminals: Load Lugs
Dimensions WxHxD: 2.74x6.45x3.88 in. (69.6x163.8x98.6 mm)
Frame Type: F100

Additional Info: With Panel Connections