Menu Search
GENERAL ELECTRIC #FBN26TE030RV

Circuit Breaker, Molded Case; 600/347V AC; 2P; 30A

SKU # 78316439463 Manufacturer Series: Record Plus
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 30A
Type: Molded Case Circuit Breaker
Voltage Maximum: 600/347V AC
Number of Poles: 2P
kA IR 480V AC: 65
kA IR 600V AC: 65
Terminals: Load Lugs
Dimensions WxHxD: 2.74x6.45x3.88 in. (69.6x163.8x98.6 mm)
Frame Type: F100

Additional Info: With Panel Connections