Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Electrical and Power Distribution
Circuit Breakers
Breakers Large Frame
Large Frame Circuit Breakers
GENERAL ELECTRIC
Circuit Breaker, Molded Case; 600/347V AC; 2P
(0 Product Options)
Manufacturer Series: Record Plus
Type:
Molded Case Circuit Breaker
Voltage Maximum:
600/347V AC
Number of Poles:
2P
kA IR 480V AC:
100
View All Specifications
Filter Table
Filters
Done
Filter Table By
Loading...
Loading...
Loading...
Applied Filters
Clear Filters
Part #
-
-
Specifications
Type:
Molded Case Circuit Breaker
Voltage Maximum:
600/347V AC
Number of Poles:
2P
kA IR 480V AC:
100
kA IR 600V AC:
100
Terminals:
Load Lugs
Dimensions WxHxD:
2.74x6.45x3.88 in. (69.6x163.8x98.6 mm)
Frame Type:
F100
Downloads
Data Sheet 1